Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 10 In. H, KDD368YL
Mfr # KDD368YL
Zoro # G3582616
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 10 1/8 in
- Height 10 1/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD368YL
- Zoro # G3582616
- UPC # 846642014858
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 1/8 in |
Height | 10 1/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 10 In. -- 13 In. Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- Accuform Safety Labels