Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 10 In. H, KDD368RD
Mfr # KDD368RD
Zoro # G3582607
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 10 1/8 in
- Height 10 1/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD368RD
- Zoro # G3582607
- UPC # 846642014841
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 1/8 in |
Height | 10 1/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 10 In. -- 13 In. Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- Accuform Safety Labels