Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 10 In. H, KDD368PR
Mfr # KDD368PR
Zoro # G3582643
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 10 1/8 in
- Height 10 1/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD368PR
- Zoro # G3582643
- UPC # 846642014889
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 1/8 in |
Height | 10 1/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 10 In. -- 13 In. Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Lockout, Red, Nylon (122247)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- 3M PELTOR Folding Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6F/V)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- Accuform Identification Labels