Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 10 In. H, KDD368BU
Mfr # KDD368BU
Zoro # G3582634
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 10 1/8 in
- Height 10 1/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD368BU
- Zoro # G3582634
- UPC # 846642014865
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 1/8 in |
Height | 10 1/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 10 In. -- 13 In. Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- HY-KO Open/Closed Clock Sign 12 x 8.5 6" x 9.5", 3PK (A60003)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- NMC Symbol Space Protected By Foam Imo Label, IMO112P (IMO112P)
- Accuform Safety Labels