Shop All Valve Lockout Devices
Accuform
Gate Valve Lockout, Fits Sz 10 to 13, Max. Number of Padlocks: 3
Mfr # KDD474
Zoro # G1710023
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 10 in to 13 in
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD474
- Zoro # G1710023
- UPC # 846642014636
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 10 in to 13 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Length (Straight Wireway) | 13" |
Overall Height | 13 in |
Overall Width | 3 1/2 in |
Overall Length | 13 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | Gate Valves |
Temp. Range | 0 Degrees to 250 Degrees F |
Standards | 29 CFR 1910.147 |
Legend | Danger Locked Out |
For Maximum Handle Thickness | 13 in |
Description
Gate Valve Lockout, Red, Material Plastic, Fits Handle Size 10 in to 13 in, Max. Valve Handle Thickness 13 in, Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 5/16 in, Height 13 In., Length 13 In., Width 3-1/2 In., Temp. Range 0 Degrees to 250 Degrees F, For Use With Gate Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR (G99CRSGPMDEL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- ACCUFORM Gate Valve Lockout, Fits Sz 1 to 2-1/2 (KDD470)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 1-1/2in - 2in, Plastic (KDD440)
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- Accuform Lockout Tagout