Shop All Valve Lockout Devices
Accuform
Gate Valve Lockout, Fits Sz 1 to 2-1/2
Mfr # KDD470
Zoro # G1710039
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 2-1/2 in
- Maximum Number of Padlocks 1
- Material Plastic
- For Maximum Padlock Shackle Diameter 5/16 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD470
- Zoro # G1710039
- UPC # 846642014599
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 2-1/2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 4-1/2" |
Length | 3-1/2" |
Width | 1" |
Padlock Shackle Max. Dia. | 5/16 in |
Length (Straight Wireway) | 3-1/2" |
Overall Length | 3-1/2 in |
Overall Width | 1 in |
Overall Height | 4 1/2 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 1 |
Material | Plastic |
Max. Number of Padlocks | 1 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | Gate Valves |
Color | Red |
Standards | 29 CFR 1910.147 |
Temp. Range | 0 Degrees to 250 Degrees F |
Max. Valve Handle Thickness | 2 1/2 in |
Legend | Danger Locked Out |
For Maximum Handle Thickness | 2 1/2 in |
Description
Gate Valve Lockout, Red, Material Plastic, Fits Handle Size 1 in to 2-1/2 in, Max. Valve Handle Thickness 2 1/2 in, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 5/16 in, Height 4-1/2 In., Length 3-1/2 In., Width 1 In., Temp. Range 0 Degrees to 250 Degrees F, For Use With Gate Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 1-1/2in - 2in, Plastic (KDD440)
- ZING Gate Valve lockout (7810)
- BRADY Gate Valve Lockout, Red, Plastic, 3" H (148648)
- PANDUIT Butterfly valve lockout (PSL-BFV)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- Accuform Lockout Tagout