Shop All Identification Labels
Accuform
Gas-Regular Adhesive Tank & Pipe Label
Mfr # XF1122
Zoro # G302683182
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 8
- Height 0.1
- Length 2
- Core Dia. 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # XF1122
- Zoro # G302683182
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8 |
Height | 0.1 |
Length | 2 |
Core Dia. | 0.04 |
Details
Material | Vinyl |
Description
Avoid confusion and errors with this permanent, outdoor-grade, weather-resistant, pressure-sensitive, vinyl-coated, 8"W x 2"H adhesive label that withstands extreme temperature changes (-40° to 250°F). Yellow background with black lettering. Reads: Gas-Regular.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- Accuform Safety Labels