Shop All Floor Signs
Accuform
Fold-Up OSHA Danger Safety Sign, 20 in H, 12 in W, PFR163
Mfr # PFR163
Zoro # G1630976
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 20 in
- Sub-Category Fold-Up Signs
- Material Plastic
- Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PFR163
- Zoro # G1630976
- UPC # 841669144762
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Details
Item | Fold-Up OSHA Danger Safety Sign |
Sub-Category | Fold-Up Signs |
Material | Plastic |
Color | Black, Red, White |
Description
Fold-Up OSHA Danger Safety Sign, Black, Red, White, Plastic, Height 20 in, Width 12 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- K1 SERIES Mid-Sole Ice Cleat, Low P., Intrinsic, PR (V8770260-O/S)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- ACCUFORM Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR412 (PSR412)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- Accuform Floor Signs