Shop All Floor Signs
Accuform
Floor Sign, Vertical Rectangle, English, PSR633
Mfr # PSR633
Zoro # G004407475
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 20 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR633
- Zoro # G004407475
- UPC # 846642028855
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 20 in |
Mounting Hole Dia. | Not Available |
Sign Legend Character Height | 1 43/50 in |
Diameter | 14 in |
Depth | 27/1000 in |
Description
Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 43/50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (14110430)
- CONDOR Sound Level Decibel Meter Sign, 20 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (444A65)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- Accuform Floor Signs