Shop All Floor Signs
Accuform
Floor Sign, Vertical Rectangle, English, PSR104
Mfr # PSR104
Zoro # G804407439
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR104
- Zoro # G804407439
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 27/1000 in |
Diameter | 17 in |
Sign Legend Character Height | 79/100 in |
Description
Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eyewash Keep Clear Do Not Block, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 79/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STACXPNRT-9)
- BALDWIN Estate Lifetime Brass House Numbers (90672.003.CD)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ZORO SELECT Floor Sign, 12 in H, 12 in W, Vinyl, English, MFS420 (MFS420)
- Accuform Signs