Shop All Floor Signs
Accuform
Floor Sign, Floor Marking, Keep Clear
Mfr # WFK08
Zoro # G812192020
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Sign Shape Rectangle/Square
- Sign Material Polypropylene, Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # WFK08
- Zoro # G812192020
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 36 in |
Height | 36 in |
Details
Item | Floor Sign |
Sign Shape | Rectangle/Square |
Sign Material | Polypropylene, Vinyl |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White/Red |
ADA Compliant | No |
Thickness | 0.027 in |
Glow In The Dark | No |
Sign Legend | FIRE EXIT, KEEP CLEAR, DO NOT BLOCK |
Sign Legend Text Color | Red/White |
Sign Header | No Header |
Indoor/Outdoor Usage | Indoor Only |
Protective Coating | Textured Laminate |
Adhesive Style | Permanent |
Anti-Slip Surface | Yes |
Sign Mounting Location | Floor |
Number of Printed Sides | 1 |
Includes | (8) Pre-Cut Border Floor Sign |
Product Type | Floor Marking Kit |
Description
Floor Sign, Rectangle/Square, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend FIRE EXIT, KEEP CLEAR, DO NOT BLOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS226 (MFS226)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- Accuform Signs