Shop All Floor Signs
Accuform
Floor Sign, Floor Marking, Keep Clear
Mfr # WFK02
Zoro # G912192067
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Sign Shape Rectangle/Square
- Sign Material Polypropylene, Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # WFK02
- Zoro # G912192067
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 36 in |
Height | 36 in |
Details
Item | Floor Sign |
Sign Shape | Rectangle/Square |
Sign Material | Polypropylene, Vinyl |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Green |
ADA Compliant | No |
Thickness | 0.027 in |
Number of Printed Sides | 1 |
Indoor/Outdoor Usage | Indoor Only |
Adhesive Style | Permanent |
Sign Legend | EMERGENCY SHOWER, KEEP CLEAR, DO NOT BLOCK |
Protective Coating | Textured Laminate |
Anti-Slip Surface | Yes |
Product Type | Floor Marking Kit |
Includes | (8) Pre-Cut Border Floor Sign |
Glow In The Dark | No |
Sign Legend Text Color | White |
Sign Header | No Header |
Sign Mounting Location | Floor |
Description
Floor Sign, Rectangle/Square, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend EMERGENCY SHOWER, KEEP CLEAR, DO NOT BLOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HVP-04-L)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS707 (MFS707)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- Accuform Floor Signs