Shop All Floor Signs
Accuform
Floor Sign, Floor Marking, Keep Clear
Mfr # WFK01
Zoro # G612192077
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Sign Shape Rectangle/Square
- Sign Material Polypropylene, Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # WFK01
- Zoro # G612192077
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 36 in |
Height | 36 in |
Details
Item | Floor Sign |
Sign Shape | Rectangle/Square |
Sign Material | Polypropylene, Vinyl |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Green |
ADA Compliant | No |
Thickness | 0.027 in |
Number of Printed Sides | 1 |
Indoor/Outdoor Usage | Indoor Only |
Sign Header | No Header |
Glow In The Dark | No |
Product Type | Floor Marking Kit |
Protective Coating | Textured Laminate |
Includes | (8) Pre-Cut Border Floor Sign |
Sign Legend Text Color | White |
Sign Legend | EMERGENCY EYEWASH, KEEP CLEAR, DO NOT BLOCK |
Anti-Slip Surface | Yes |
Sign Mounting Location | Floor |
Adhesive Style | Permanent |
Description
Floor Sign, Rectangle/Square, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend EMERGENCY EYEWASH, KEEP CLEAR, DO NOT BLOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- NOTRAX Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BL)
- 3M Filter and Regulating Panel (W-2806)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK615 (PFK615)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83ARD (WFS83ARD)
- Accuform Signs