Shop All Floor Signs
Accuform
Floor Sign, Floor Marking, Crosswalk
Mfr # WFK34
Zoro # G612192022
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 144 in
- Sign Shape Rectangle
- Sign Material Polypropylene, Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # WFK34
- Zoro # G612192022
- UPC # 841669158202
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 36 in |
Height | 144 in |
Description
Floor Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend PEDESTRIAN CROSSWALK KEEP CLEAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- SUNBURST SYSTEMS Kit Lemonade Stand WM (3165)
- Accuform Signs