Shop All Marking and Warning Tapes
Accuform
Floor Marking Tape, 3 in W, Yellow
Mfr # WFK36YL
Zoro # G011631559
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Tape Backing Material Acrylic Adhesive
- Tape Pattern Striped
- Tape Color Yellow
- Series Crosswalk Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # WFK36YL
- Zoro # G011631559
- UPC # 841669158301
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Imperial Tape Width | 24 in |
Imperial Tape Length | 48 in |
Details
Legend | No Legend |
Item | Floor Marking Tape Kit |
Tape Backing Material | Acrylic Adhesive |
Tape Pattern | Striped |
Tape Color | Yellow |
Series | Crosswalk Kit |
Retroreflective Grade | Non-Reflective |
Tape Thickness | 27 mil |
Tape Type | Stripe-Shaped |
Adhesive Properties | Permanent Adhesive |
Tape Finish | Pebble-Textured |
Tape Properties | Non-Slip |
Product Form | Individual Strips |
Liner Included | Yes |
Tape Adhesive Material | Acrylic |
Minimum Tape Performance Temperature | -4 Degrees F |
Glow In The Dark | No |
Tape Resistance Properties | Slip-Resistant |
Tape Brand | Slip-Gard(TM) |
Fluorescent | No |
Maximum Tape Performance Temperature | 180 Degrees F |
Description
Floor Marking Tape Kit, Individual Strips, Striped, Yellow, 24 in, 48 in, Not Applicable, 27 mil, Acrylic Adhesive, Slip-Gard(TM), Series Crosswalk Kit, Legend No Legend, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Pebble-Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- ACCUFORM MARKING TAPES 2 X 180FT COLOR BLUE PTM626BU (PTM626BU)
- ACCUFORM Black and White Hazard Warning Tape (PTM738BKWT)
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD RED)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- Accuform Marking and Warning Tapes