Shop All Stencils
Accuform
Floor Marking Stencil
Mfr # PMS303
Zoro # G111987952
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 40 in
- Material Plastic
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 44 in |
Overall Width | 40 in |
Details
Material | Plastic |
Thickness | 0.06 in |
Description
Accuform Floor Marking Stencil, EMERGENCY EXIT KEEP AREA CLEAR AT ALL TIMES CharacterLegend, 338 in Character Height, 44 in Overall Height, 40 in Overall Width, 116 in Thickness, Polyethylene PlasticKeep area clear stencils identify floor and pathway areas that need to keep area clear at all times Mark locations consistently with stenciled hazard stripes and message design to show access to the area must be kept clear Place the top of the 44x40 in stencil against the wall or named item on stencil to paint the 36x36 in striped outlined clearance area and message with 338 in letters Durable and tough, the 006 in polyethylene plastic stencil is reusable to mark over and over again Easy to clean by rolling the flexible stencil to flake off dried, excess paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum (T1-1006-EG_18x18)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- ACCUFORM Floor Stencil, 3 3-8 in, 3 1-10 in (PMS321)
- NMC Individual Character Stencil 4" Number Set, PMC4-W (PMC4-W)
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- NMC Individual Character Stencil 24" Letter Set, Pk28 (PML24)
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- NMC No Parking Stencil, PMS46 (PMS46)
- NMC Individual Character Stencil 36" Number Set, PMC36-8 (PMC36-8)
- Accuform Stencils