Shop All Stencils
Accuform
Floor Marking Stencil
Mfr # PMS300
Zoro # G311736244
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Accuform Floor Marking Stencil, KEEP AREA CLEAR AT ALL TIMES CharacterLegend, 338 in Character Height, 44 in Overall Height, 40 in Overall Width, 116 in Thickness, Polyethylene PlasticKeep area clear stencils identify floor and pathway areas that need to keep area clear at all times Mark locations consistently with stenciled hazard stripes and message design to show access to the area must be kept clear Place the top of the 44x40 in stencil against the wall or named item on stencil to paint the 36x36 in striped outlined clearance area and message with 338 in letters Durable and tough, the 006 in polyethylene plastic stencil is reusable to mark over and over again Easy to clean by rolling the flexible stencil to flake off dried, excess paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- BDG Waterproof, Touchscreen Grey HPPE Green Sandy Nitrile Palm, Size L (9) (99-1-9625-9)
- PIP Cleanteam Cotton Lisle, Heavy Weight, PK12 (97-540)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Plant Use Only Do Not Operate Outside Of Sign, Landscape (OS-NS-D-710-L-17315)
- ACCUFORM Floor Stencil, 3 3-8 in, 3 1-10 in (PMS321)
- C.H. HANSON Stencil Kit, 2 in Character Height, 1 in Character Width, Letters and Numbers, Brass, 92 pc Set (10151)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70352 (70352)
- ZORO SELECT Stencil Kit, 15 Pc. (20Y512)
- NMC Individual Character Stencil 12" Number Set, PMC12-0 (PMC12-0)
- NMC Individual Character Stencil 4" Number Set, PMC4-L (PMC4-L)
- NMC Individual Character Stencil 4" Number Set, PMC4-5 (PMC4-5)
- Accuform Stencils