Shop All Stencils
Accuform
Floor Marking Stencil
Mfr # PMS256
Zoro # G211987982
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Overall Width 20 in
- Material Plastic
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 14 in |
Overall Width | 20 in |
Details
Material | Plastic |
Thickness | 0.06 in |
Description
Accuform Floor Marking Stencil, EXIT CharacterLegend, 312 in Character Height, 14 in Overall Height, 20 in Overall Width, 116 in Thickness, Polyethylene PlasticMark your plant and facility legibly and consistently with easily recognizable symbol and message Stencils provide the means to paint a message and symbol over and over again on floors and walls Durable, 14x20 in stencils are accurately cut tough 116 in 006 in polyethylene plastic to withstand rough handling They are made to last long after the first round of use, for repeated storage and reuse Flexible stencils are easy to clean after paint has dried, roll the stencil to flake off paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- ACCUFORM Floor Stencil, 3 3-8 in, 3 1-10 in (PMS321)
- PRYOR Interlocking Stencil Letter Set - 1 in. (ISL1)
- NMC Individual Character Stencil 36" Number Set, PMC36-H (PMC36-H)
- NMC Individual Character Stencil 24" Number Set, PMC24-T (PMC24-T)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- HY-KO Visitor Pkg Stencil-3In Letter Stencil, 5PK (A00055)
- Accuform Stencils