Accuform

Floor Marking Stencil


product price: $86.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 24 in
  • Overall Width 24 in
  • Material Plastic
  • Thickness 0.06 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accuform
  • MFR # PMS217
  • Zoro # G411987485
  • UPC #
    846642069346
  • Country of Origin United States
  • Category Stencils

Dimensions

Overall Height 24 in
Overall Width 24 in

Details

Material Plastic
Thickness 0.06 in

Description

Accuform Floor Marking Stencil, 24 in Overall Height, 24 in Overall Width, 116 in Thickness, Polyethylene PlasticFloor marking stencils mark your plant and facility legibly and consistently with easily recognizable symbol and message Stencils provide the means to paint a message and symbol over and over again on floors and walls Images are generally a 20x20 in design, unless indicated, with 17 in or greater high characters on a 24x24 in panel Durable stencils are accurately cut, tough 116 in 006 in polyethylene plastic to withstand rough handling They are made to last long after the first round of use, for repeated storage and reuse Flexible stencils are easy to clean after paint has dried, roll the stencil to flake off paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.