Shop All Stencils
Accuform
Floor Marking Stencil
Mfr # PMS204
Zoro # G611987148
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Width 24 in
- Material Plastic
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Details
Material | Plastic |
Thickness | 0.06 in |
Description
Accuform Floor Marking Stencil, DO NOT ENTER CharacterLegend, 17 in Character Height, 24 in Overall Height, 24 in Overall Width, 116 in Thickness, Polyethylene PlasticFloor marking stencils mark your plant and facility legibly and consistently with easily recognizable symbol and message Stencils provide the means to paint a message and symbol over and over again on floors and walls Images are generally a 20x20 in design, unless indicated, with 17 in or greater high characters on a 24x24 in panel Durable stencils are accurately cut, tough 116 in 006 in polyethylene plastic to withstand rough handling They are made to last long after the first round of use, for repeated storage and reuse Flexible stencils are easy to clean after paint has dried, roll the stencil to flake off paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- SAFETY TECHNOLOGY INTERNATIONAL Tamper Wrench, Silver Color, 2-3/8" Sz, PK2 (KIT-H19016)
- ACCUFORM Floor Stencil, 3 3-8 in, 3 1-10 in (PMS321)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- BSC PREFERRED Marsh-1/2'' Stencil Machine (H-347)
- NEWSTRIPE Stencil, 8"RESERVED 1/8" (10000212)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- WESTCOTT Templates, Jumbo Circles (T-826)
- Accuform Stencils