Shop All Barrier, Flagging and Underground Tapes
Accuform
FLAGGING TAPE STRIPES 1 316 in x 300FT
Mfr # PTL640BKYL
Zoro # G111688965
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tape Width 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PTL640BKYL
- Zoro # G111688965
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 300 ft |
Details
Material | Vinyl |
Description
Accuform FLAGGING TAPE STRIPES 1 316 in x 300FT PTL640BKYL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (839394)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- ACCUFORM FLAGGING TAPE REFLECTIVE SILVER STRIPE (PTL645FO)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640BKWT)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640BUWT)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640YLWT)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 X 300FT PTL640RDWT (PTL640RDWT)
- ACCUFORM PLASTIC BARRICADE TAPE STAGING MPT329 (MPT329)
- NMC Safety Cone No Parking Sign (CS11)
- Accuform Barrier, Flagging and Underground Tapes