Shop All Safety Culture Signs
Accuform
First Aid Sign, Legend FIRST AID EQUIPMENT, 6 mil Adhesive DuraVinyl, 7 in Height, 17 in Width
Mfr # MFSD583XV
Zoro # G711712275
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 7 in
- Sign Material Adhesive Dura-Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD583XV
- Zoro # G711712275
- UPC # 841669111078
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 17 in |
Height | 7 in |
Details
Sign Material | Adhesive Dura-Poly |
Description
Accuform First Aid Sign, Legend FIRST AID EQUIPMENT, 6 mil Adhesive DuraVinyl, 7 in Height, 17 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15W)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201E (LADM201E)
- ACCUFORM SAFETY SIGN OVERHEAD CRANE AREA MCRT512XP (MCRT512XP)
- ACCUFORM OSHA DANGER Safety Sign STOP LOOK MVHR118VP (MVHR118VP)
- ACCUFORM SAFETY SIGN FOD CONTROL AREA 12 X MQTL522VA (MQTL522VA)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412XL (MEXT412XL)
- ACCUFORM BILINGUAL OSHA DANGER SAFETY SIGN LEAD (SBMCAW188XT)
- SIGNMISSION OSHA Sign, Keep This Area Clear All Times, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15869)
- Accuform Signs