Shop All Facility Signs
Accuform
First Aid Sign, 7"X10", Vinyl, MFSD928VS
Mfr # MFSD928VS
Zoro # G1708395
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eye Wash Station Keep Area Clear
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFSD928VS
- Zoro # G1708395
- UPC # 846642041793
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S2EP-33-008)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK590XT (MSMK590XT)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: First Aid Station, PSP723 (PSP723)
- ACCUFORM CONSTRUCTION SITE PPEID SIGN SBMBR409 (SBMBR409)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- Accuform Facility Signs