Shop All Facility Signs
Accuform
First Aid Sign, 7"X10", Plastic, Height: 7", MFSD987VP
Mfr # MFSD987VP
Zoro # G1715517
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash Station
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD987VP
- Zoro # G1715517
- UPC # 846642061425
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | Eye Wash Station |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | White |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- IRONCLAD PERFORMANCE WEAR Welding Glove, 2XL/11, Leather, Safety, PR (WTIG-06-XXL)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- LITTLE GIANT Spill Control Platform, For Cabinets (SSF-2045)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- NMC Stairs-Right Arrow-Man (Graphic) Glow Sign, 7 X 10, GL62P (GL62P)
- Accuform Facility Signs