Shop All Facility Signs
Accuform
First Aid Sign, 7X10", GRN/WHT, PLSTC, MFSD923VP
Mfr # MFSD923VP
Zoro # G1706304
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD923VP
- Zoro # G1706304
- UPC # 846642071547
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Text Color | White |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- NMC Danger Do Not Use Scaffold Tag, Pk25 (RPT227B)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VP (SBMFSR502VP)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- ACCUFORM Housekeeping Sign, 10"X7", Vinyl, MRSK500VS (MRSK500VS)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, First Aid Kit, Landscape (OS-EM-A-710-L-10377)
- Accuform Signs