Shop All Facility Signs
Accuform
First Aid Sign, 7X10", GRN/WHT, AL, ENG, MFSD923VA
Mfr # MFSD923VA
Zoro # G1706356
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFSD923VA
- Zoro # G1706356
- UPC # 846642071530
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | White |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, L (34-800/L)
- PORTWEST Portwest Rain Trousers, XL (S441)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Temporarily Out Of Service Sign, Landscape (OS-NS-D-1824-L-18536)
- Accuform Signs