Shop All Facility Signs
Accuform
First Aid Sign, 7"X10", Aluminum, Sign Shape: Rectangle, MFSD426VA
Mfr # MFSD426VA
Zoro # G1722237
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shower And Eyewash
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFSD426VA
- Zoro # G1722237
- UPC # 846642056650
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | Emergency Shower And Eyewash |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Green |
Sign Legend Text Color | Green |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower and Eyewash, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 7, PR (37-145)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MCAW501VA)
- ACCUFORM Accuform Caution Sign, Open Door Slowly, 10inW x 7inH, Aluminum (MABR603VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- NMC Danger Men Working Above Sign, D125RB (D125RB)
- Accuform Facility Signs