Shop All Facility Signs
Accuform
First Aid Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English
Mfr # MLFS501GF
Zoro # G1729106
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLFS501GF
- Zoro # G1729106
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 31/1000 in |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM Spanish-Bilingual Restroom Sign, SBMRST575VP (SBMRST575VP)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- Accuform Facility Signs