Shop All Facility Signs
Accuform
First Aid Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # MFSD928VP
Zoro # G1708386
original price:
$5.40
9% off
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eye Wash Station Keep Area Clear
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD928VP
- Zoro # G1708386
- UPC # 846642041809
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | First Aid Sign |
Header | No Header |
Legend | Emergency Eye Wash Station Keep Area Clear |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black, White |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees F to 168 Degrees F |
Sign Legend Text Color | Black, White |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- EAGLE MFG 24" to 26", Catch Basin Filter Insert - Sediment and Oils - Round (T8701B)
- US WEIGHT Loading Dock Chain Kit (U2222)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541VS (FRMFEX541VS)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VP (SBMFSR502VP)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM Safety Sign EMERGENCY ASSEMBLY POINT (FRR929RA)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564VA)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Emergency Equipment Shut Down Off Only Sign, Landscape (OS-NS-A-710-L-11785)
- Accuform Signs