Shop All Facility Signs
Accuform
First Aid Sign, 17" Height, 7" Width, Aluminum, Rectangle, English
Mfr # MFSD996VA
Zoro # G1712254
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Emergency Shower and Eye Wash
- Width 7"
- Height 17"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD996VA
- Zoro # G1712254
- UPC # 846642044602
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 17" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid Emergency Shower and Eye Wash |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Green |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Green |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 17 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Emergency Shower and Eye Wash, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, XL (76020401XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- KIDDE Surface Box, Red, 2-7/16" D (K-276B-RSB)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size L, PR (378GOBDTKL)
- ACCUFORM Spanish-Bilingual First Aid Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English, Spanish (SBMFSD926VS)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM Spanish-Bilingual First Aid Sign, Sign Legend Text Color: Black, White, SBMFSD924VP (SBMFSD924VP)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537XT)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- Accuform Signs