Shop All Tags
Accuform
Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK
Mfr # TRS218PTP
Zoro # G0106456
product price: $37.95
/pk 25, $1.52/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) To Use Fire Extinguisher, Header Wording Fire Extinguisher Inspection Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Leather, TPR (LDMP-C75-011)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- ACCUFORM Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (TAK613)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR102)
- ACCUFORM Tags By-The-Roll, Emerg Shower, 6-1/4x3 in, Cardstock, 250/RL (TAR738)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- BRADY Number Tag, Brass, CHWS 051-075, PK25 (23578)
- Accuform Tags