Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 8X8", WHT/R, PS
Mfr # PSP729
Zoro # G1730208
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP729
- Zoro # G1730208
- UPC # 846642045661
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | Yes |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- ACCUFORM FIRE SAFETY SIGN 6 in X 12 in REFLECTIVE (MFEX533)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Sign Background Color: Green, Yellow (MLMR124GX)
- ACCUFORM Fire Extinguisher Sign, 10X14", ENG (MLFX541GP)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- Accuform Fire Signs