Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 8X8", PS, ENG
Mfr # PSP726
Zoro # G1729998
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend To Use Fire Extinguisher -Pull Pin -Aim At Base Of Fire -Squeeze Handle -Sweep Side To Side
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP726
- Zoro # G1729998
- UPC # 846642060114
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | To Use Fire Extinguisher -Pull Pin -Aim At Base Of Fire -Squeeze Handle -Sweep Side To Side |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Double-Sided | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend To Use Fire Extinguisher -Pull Pin -Aim At Base Of Fire -Squeeze Handle -Sweep Side To Side, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hard Hats Required, 7in.H (U4-1363-RA_10X7)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- CALLOWAY MILLS Black, 17 W x 41 L (900041741)
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- ACCUFORM Fire Alarm Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MFXG904VS)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MFXG481XT (MFXG481XT)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO (MLMR134GE)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- NMC Fire Extinguisher Sign (GLV30)
- Accuform Fire Signs