Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 24 in Height, 12 in Width, Plastic, L-Shaped, English
Mfr # PSP404
Zoro # G1720505
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 12 in
- Height 24 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP404
- Zoro # G1720505
- UPC # 846642046002
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 24 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 24 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- ACCUFORM Fire Extinguisher Sign, 8X8", PS, ENG (PSP726)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO (MLMR130GE)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XV (MEXG516XV)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647VS (MFXG647VS)
- NMC In Case Of Fire Do Not Use El... Glow Sign, 10 X 7 (GL34PB)
- Accuform Signs