Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 18X4", R/YEL, Width: 4"
Mfr # MFXG551GF
Zoro # G1714914
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 4 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFXG551GF
- Zoro # G1714914
- UPC # 846642040451
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- CONDOR Back Support, M, Black (1UM55)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- RADIANS Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-4X (ST21-NPOS-4X)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL (MFXG551GP)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- Accuform Signs