Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 18X4", ENG, SURF
Mfr # MFXG584VS
Zoro # G1150866
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Keep Clear
- Width 4 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFXG584VS
- Zoro # G1150866
- UPC # 846642041199
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher Keep Clear |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Color | Black, Red |
Double-Sided | No |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black, Red |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Keep Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (141S0036BL)
- CORTECH Pants, Inmate Uniforms, Orange, 38 to 42 In (COR1238)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Fire Extinguisher Sign, 10X14", ENG (MLFX541GP)
- ACCUFORM Fire Extinguisher Sign, 10X7", WHT/R, Width: 7" (MFXG417VS)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO (MLMR130GE)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- Accuform Signs