Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 14 in Height, 5 in Width, Aluminum, Rectangle, English
Mfr # MFXG556VA
Zoro # G1734663
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 5 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFXG556VA
- Zoro # G1734663
- UPC # 846642083656
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Sign Legend Color | Red |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.75in (B33-273-427)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- ACCUFORM Fire Extinguisher Sign, 10X7", WHT/R, Width: 7" (MFXG417VS)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Thickness: 0.012" (MLMR124GE)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO (MLMR134GE)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Height: 6" (MLMR140GX)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- NMC Fire Safety Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S35P)
- Accuform Fire Signs