Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 12X9", Width: 9"
Mfr # PSP406
Zoro # G1723278
original price:
$25.17
19% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 9 in
- Height 12 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP406
- Zoro # G1723278
- UPC # 846642045746
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | White |
Double-Sided | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- ACCUFORM Fire Extinguisher Sign, 8X8", PS, ENG (PSP726)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Fire Extinguisher Sign, 10X7", WHT/R, Width: 7" (MFXG417VS)
- ACCUFORM FIRE SAFETY SIGN 6 in X 12 in REFLECTIVE (MFEX533)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Pressure Sensitive Vinyl (SPM125P)
- Accuform Signs