Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English
Mfr # PSP330
Zoro # G1720697
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 1/2 in
- Height 12 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP330
- Zoro # G1720697
- UPC # 846642014131
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
Double-Sided | Yes |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG580VA)
- NMC Extinguisher Sign - Bilingual (M126R)
- Accuform Signs