Shop All Fire Signs
Accuform
Fire Blanket Sign, 8X8"
Mfr # PSP705
Zoro # G1723199
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Blanket
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP705
- Zoro # G1723199
- UPC # 846642046149
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Fire Blanket Sign |
Header | No Header |
Legend | Fire Blanket |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Sign Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Fire Blanket Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Blanket, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- ACCUFORM Fire Extinguisher Label, 3-1/2x5 in, Adhesive Dura-Vinyl (LFXG440XVE)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- Accuform Signs