Shop All Fire Signs
Accuform
Fire Blanket Sign, 6X8-1/2", WHT/R, PS
Mfr # PSP621
Zoro # G1730095
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Blanket
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP621
- Zoro # G1730095
- UPC # 846642060664
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | Fire Blanket Sign |
Header | No Header |
Legend | Fire Blanket |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Double-Sided | Yes |
Sign Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Fire Blanket Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Blanket, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Parapet Wall And Universal Guardrail Sys (65015)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LFXG513VSP)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- NMC Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc (VS2W)
- Accuform Fire Signs