Shop All Fire Signs
Accuform
Fire Blanket Sign, 6X8-1/2"
Mfr # PSP606
Zoro # G1723305
original price:
$19.28
13% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Blanket
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP606
- Zoro # G1723305
- UPC # 846642046132
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | Fire Blanket Sign |
Header | No Header |
Legend | Fire Blanket |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Sign Legend Color | White |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Fire Blanket Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Blanket, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Virginia (WS-P-1218-Virginia)
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURW)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LFXG513VSP)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- ACCUFORM Fire Alarm Sign, 12X14" (PSP324)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English (PSP415)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- NMC Fire Extinguisher Sign (FXFMA)
- Accuform Fire Signs