Accuform

Fire Alarm Sign, 12X14"


original price: $24.00
28% off
new price: $17.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Fire Alarm
  • Width 14 in
  • Height 12 in
  • Sign Shape V-Shaped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accuform
  • MFR # PSP324
  • Zoro # G1719288
  • UPC #
    846642059903
  • Country of Origin United States
  • Category Fire Signs

Dimensions

Width 14 in
Height 12 in

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape V-Shaped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.