Shop All Stop Signs
Accuform
FACILITY TRAFFIC SIGN STOP FRR289HP
Mfr # FRR289HP
Zoro # G911675981
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Sign Material High Intensity Reflective Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRR289HP
- Zoro # G911675981
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Sign Material | High Intensity Reflective Aluminum |
Description
Accuform FACILITY TRAFFIC SIGN STOP FRR289HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075-S)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- ACCUFORM PADDLE SIGNS 24IN REFLECTIVE FSP190 (FSP190)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR365BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR363BU)
- NMC Stop Texting Stop Sign, 12" W, 12" H, English, Plastic (TM254R)
- Accuform Stop Signs