Shop All Stop Signs
Accuform
FACILITY TRAFFIC SIGN STOP FRR244HP
Mfr # FRR244HP
Zoro # G711688976
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material High Intensity Reflective Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FRR244HP
- Zoro # G711688976
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | High Intensity Reflective Aluminum |
Description
ACCUFORM FACILITY TRAFFIC SIGN STOP FRR244HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x30", Black (EGO11092)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR364BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR365BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR363BU)
- ACCUFORM PADDLE SIGNS 24IN REFLECTIVE FSP190 (FSP190)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- Accuform Stop Signs