Shop All Facility Signs
Accuform
Eye Wash Sign, 10 x 14In, WHT/GRN, AL, ENG, MFSD988VA
Mfr # MFSD988VA
Zoro # G1717714
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash Station
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFSD988VA
- Zoro # G1717714
- UPC # 846642061449
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Blue 20PK (BVCFM1601)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VP (SBMFSR502VP)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Do Not Leave Vehicle Unattended While, Landscape (OS-DS-D-57-L-2066)
- Accuform Signs