Shop All Exit Signs
Accuform
Exit Sign, Not An Exit, 10"X14
Mfr # MEXT911VA
Zoro # G1719175
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT911VA
- Zoro # G1719175
- UPC # 846642008291
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Sign Legend Color | Red |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 4 inch Stencil Let. & Num. 92 pc Set (10154)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG TLL)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- FAME FABRICS Bistro Apron, F24, Black (18321)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (467R54)
- Accuform Signs