Shop All Exit Signs
Accuform
Exit Sign, No Exit, 7"X10
Mfr # MLEX500GF
Zoro # G1723165
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLEX500GF
- Zoro # G1723165
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
Legend Style | Text |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Caution No Diving Sign 14" x 20", 5PK (A20423)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- CAIMAN Welding Gloves, Stick, 2XS/5, PR (1816-5)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- ACCUFORM SAFETY SIGN EMERGENCY EXIT KEEP FRMEXT554VP (FRMEXT554VP)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- Accuform Signs