Shop All Exit Signs
Accuform
Exit Sign, No Exit, 5"X7
Mfr # MLAD502GP
Zoro # G1705787
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLAD502GP
- Zoro # G1705787
- UPC # 846642096281
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.070" |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- PROPPER Extrication Suit, 4XL, Inseam 32", Mens (F51412X4124XL2)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- TOMMY CO Tommyco Gel-Pro 6 in. L X 3.5 in. W Gel Knee Pads Black (GEL307)
- ACCUFORM Emergency Exit Sign, English, 36" W, 24" H, Plastic, White (MEXT599VP)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- Accuform Exit Signs