Shop All Exit Signs
Accuform
Exit Sign, No Exit, 5"X7
Mfr # MADC518VA
Zoro # G1705507
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADC518VA
- Zoro # G1705507
- UPC # 846642096182
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4550)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM SAFETY SIGN FIRE EXIT KEEP CLEAR MEXT574XT (MEXT574XT)
- ACCUFORM Exit Sign, Keep Area Clear, 7"X10 (MEXT554VP)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- Accuform Signs